Timing Belt, 166MXL012, Trapezoidal
Mfr # 166MXL012
Zoro # G216064503
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Material
Neoprene
Top Width
1/8 in
Industry Number
166MXL012
Pitch Length
16.64 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166MXL012
Zoro #
G216064503
UPC #
072053889598
Country of Origin
United States
Dimensions
Top Width
1/8 in
Pitch Length
16.64 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
166MXL012
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
208
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 166MXL012, Number of Teeth 208, Pitch 0.08 in, Pitch Length 16.6 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.