Timing Belt, 166MXL025, Trapezoidal
Mfr # 166MXL025
Zoro # G216212065
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Pitch Length
16.64 in
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Color
Black
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166MXL025
Zoro #
G216212065
UPC #
072053889611
Country of Origin
United States
Dimensions
Pitch Length
16.64 in
Top Width
1/4 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Color
Black
Tooth Location
One Side
Number of Teeth
208
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Industry Number
166MXL025
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 166MXL025, Number of Teeth 208, Pitch 0.08 in, Pitch Length 16.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.