Timing Belt, 166XL037, Trapezoidal
Mfr # 166XL037
Zoro # G016212043
product price: $9.59
/eaKey Features
Pitch
0.2 in
Pitch Length
16.6 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166XL037
Zoro #
G016212043
UPC #
072053706833
Country of Origin
United States
Dimensions
Pitch Length
16.6 in
Belt Trade Size
XL
Top Width
3/8 in
Details
Item
Timing Belt
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
83
Industry Number
166XL037
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 166XL037, Number of Teeth 83, Pitch 0.2 in, Pitch Length 16.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.