Zoro Homepage

Timing Belt, 1680H075, Trapezoidal

  • Mfr # 1680H075

  • Zoro # G616064899


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Top Width
3/4 in
Pitch Length
168 in
Material
Neoprene
Industry Number
1680H075
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680H075
Zoro #
G616064899
UPC #
072053889628
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
168 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
1680H075
Item
Timing Belt
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
336
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1680H075, Number of Teeth 336, Pitch 0.5 in, Pitch Length 168 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.