Timing Belt, 1680H200, Trapezoidal
Mfr # 1680H200
Zoro # G316064328
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Top Width
2 in
Pitch Length
168 in
Industry Number
1680H200
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1680H200
Zoro #
G316064328
UPC #
072053889642
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
168 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
1680H200
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal
Number of Teeth
336
Application
General Industrial
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1680H200, Number of Teeth 336, Pitch 0.5 in, Pitch Length 168 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.