Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 168MXL012, Trapezoidal

  • Mfr # 168MXL012

  • Zoro # G216065142


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Pitch Length
16.8 in
Top Width
1/8 in
Industry Number
168MXL012
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168MXL012
Zoro #
G216065142
UPC #
072053570830
Country of Origin
United States

Dimensions

Pitch Length
16.8 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Industry Number
168MXL012
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Application
General Industrial
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
210
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 168MXL012, Number of Teeth 210, Pitch 0.08 in, Pitch Length 16.8 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.