Zoro Homepage

Timing Belt, 1690-5M-25, Curvilinear

  • Mfr # 1690-5M-25

  • Zoro # G616212238


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Belt Trade Size
HTD
Color
Black
Pitch Length
1,690 mm
Industry Number
1690-5M-25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690-5M-25
Zoro #
G616212238
UPC #
072053611403
Country of Origin
United States

Dimensions

Top Width
25 mm
Belt Trade Size
HTD
Pitch Length
1,690 mm

Details

Color
Black
Industry Number
1690-5M-25
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Tooth Shape
Curvilinear
Number of Teeth
338
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1690-5M-25, Number of Teeth 338, Pitch 5 mm, Pitch Length 1,690 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.