Timing Belt, 1696-8M-20, Curvilinear
Mfr # 1696-8M-20
Zoro # G916064544
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Industry Number
1696-8M-20
Pitch Length
1,696 mm
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1696-8M-20
Zoro #
G916064544
UPC #
770075525882
Country of Origin
United States
Dimensions
Top Width
20 mm
Pitch Length
1,696 mm
Belt Trade Size
HTD
Details
Industry Number
1696-8M-20
Item
Timing Belt
Material
Neoprene
Color
Black
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
212
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1696-8M-20, Number of Teeth 212, Pitch 8 mm, Pitch Length 1,696 mm, Tooth Location One Side, Top Width 20 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.