Zoro Homepage

Timing Belt, 14MGT-2380-90, Curvilinear

  • Mfr # 14MGT-2380-90

  • Zoro # G116090046


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polyurethane
Belt Trade Size
Urethane Carbon
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2380-90
Zoro #
G116090046
UPC #
072053451986
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
90 mm
Pitch Length
2,380 mm

Details

Belt Material
Polyurethane
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
170
Industry Number
14MGT-2380-90
Color
Blue
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2380-90, Number of Teeth 170, Pitch 14 mm, Pitch Length 2,380 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.