Zoro Homepage

Timing Belt, 1700H075, Trapezoidal

  • Mfr # 1700H075

  • Zoro # G616211613


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
340
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700H075
Zoro #
G616211613
UPC #
072053565669
Country of Origin
United States

Dimensions

Pitch Length
17 in
Belt Trade Size
H
Top Width
3/4 in

Details

Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
340
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Industry Number
1700H075
Belt Material
Neoprene
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1700H075, Number of Teeth 340, Pitch 0.5 in, Pitch Length 170 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.