Timing Belt, 1700H100, Trapezoidal
Mfr # 1700H100
Zoro # G316063185
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1700H100
Top Width
1 in
Pitch Length
17 in
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700H100
Zoro #
G316063185
UPC #
072053566031
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
17 in
Belt Trade Size
H
Details
Industry Number
1700H100
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.5 in
Color
Black
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
340
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1700H100, Number of Teeth 340, Pitch 0.5 in, Pitch Length 17 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.