Zoro Homepage

Timing Belt, 1700H300, Trapezoidal

  • Mfr # 1700H300

  • Zoro # G316065653


product price: $569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pitch Length
17 in
Material
Neoprene
Industry Number
1700H300
Top Width
3 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700H300
Zoro #
G316065653
UPC #
072053567465
Country of Origin
United States

Dimensions

Pitch Length
17 in
Top Width
3 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
1700H300
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
340
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1700H300, Number of Teeth 340, Pitch 0.5 in, Pitch Length 17 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.