Zoro Homepage

Timing Belt, 170MXL012, Trapezoidal

  • Mfr # 170MXL012

  • Zoro # G816064583


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Neoprene
Industry Number
170MXL012
Top Width
1/8 in
Pitch Length
16.96 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170MXL012
Zoro #
G816064583
UPC #
072053889666
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
16.96 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
170MXL012
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
212
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 170MXL012, Number of Teeth 212, Pitch 0.08 in, Pitch Length 17 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.