Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 170MXL019, Trapezoidal

  • Mfr # 170MXL019

  • Zoro # G316064205


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Pitch Length
16.96 in
Top Width
3/16 in
Material
Neoprene
Industry Number
170MXL019
Number of Teeth
212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170MXL019
Zoro #
G316064205
UPC #
072053889673
Country of Origin
United States

Dimensions

Pitch Length
16.96 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
170MXL019
Item
Timing Belt
Number of Teeth
212
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 170MXL019, Number of Teeth 212, Pitch 0.08 in, Pitch Length 17 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.