Zoro Homepage

Timing Belt, 170MXL025, Trapezoidal

  • Mfr # 170MXL025

  • Zoro # G816212045


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Industry Number
170MXL025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170MXL025
Zoro #
G816212045
UPC #
072053889680
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
MXL
Pitch Length
16.96 in

Details

Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Industry Number
170MXL025
Pitch
0.08 in
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
212
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 170MXL025, Number of Teeth 212, Pitch 0.08 in, Pitch Length 17 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.