Timing Belt, 172-2MGT-04
Mfr # 172-2MGT-04
Zoro # G416065454
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Pitch Length
172 mm
Industry Number
172-2MGT-04
Top Width
4 mm
Material
Neoprene
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172-2MGT-04
Zoro #
G416065454
UPC #
770075593706
Country of Origin
United States
Dimensions
Pitch Length
172 mm
Top Width
4 mm
Belt Trade Size
GT
Details
Industry Number
172-2MGT-04
Material
Neoprene
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Pitch
2 mm
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
86
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 172-2MGT-04, Number of Teeth 86, Pitch 2 mm, Pitch Length 172 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.