Zoro Homepage

Timing Belt, 172-2MGT-06

  • Mfr # 172-2MGT-06

  • Zoro # G616212214


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Number of Teeth
86
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Top Width
6 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-2MGT-06
Zoro #
G616212214
UPC #
770075597810
Country of Origin
United States

Dimensions

Top Width
6 mm
Belt Trade Size
GT
Pitch Length
172 mm

Details

Number of Teeth
86
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Color
Black
Reinforcing Cord Material
Fiberglass
Industry Number
172-2MGT-06
Pitch
2 mm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Item
Timing Belt
Application
Appliances, Business Machines, Servomotor Drives

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 172-2MGT-06, Number of Teeth 86, Pitch 2 mm, Pitch Length 172 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.