Zoro Homepage

Timing Belt, 1720-5M-15, Curvilinear

  • Mfr # 1720-5M-15

  • Zoro # G316063055


product price: $57.79
/ea

Key Features

Industry Number
1720-5M-15
Pitch Length
1,720 mm
Material
Neoprene
Top Width
15 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720-5M-15
Zoro #
G316063055
UPC #
072053936919
Country of Origin
United States

Dimensions

Pitch Length
1,720 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
1720-5M-15
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
344
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1720-5M-15, Number of Teeth 344, Pitch 5 mm, Pitch Length 1,720 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.