Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 172XL025, Trapezoidal

  • Mfr # 172XL025

  • Zoro # G316064021


product price: $13.59
/ea

Key Features

Material
Neoprene
Top Width
1/4 in
Industry Number
172XL025
Pitch Length
17.2 in
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172XL025
Zoro #
G316064021
UPC #
072053936933
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
17.2 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
172XL025
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
86
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 172XL025, Number of Teeth 86, Pitch 0.2 in, Pitch Length 17.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.