Zoro Homepage

Timing Belt, 173L050, Trapezoidal

  • Mfr # 173L050

  • Zoro # G816063371


product price: $22.79
/ea

Key Features

Industry Number
173L050
Pitch Length
17.25 in
Top Width
1/2 in
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173L050
Zoro #
G816063371
UPC #
072053936957
Country of Origin
United States

Dimensions

Pitch Length
17.25 in
Top Width
1/2 in
Belt Trade Size
L

Details

Industry Number
173L050
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
46
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 173L050, Number of Teeth 46, Pitch 0.375 in, Pitch Length 17.3 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.