Timing Belt, 173L075, Trapezoidal
Mfr # 173L075
Zoro # G716212060
product price: $23.99
/eaKey Features
Application
General Industrial
Number of Teeth
46
Pitch
0.375 in
Top Width
3/4 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173L075
Zoro #
G716212060
UPC #
072053936964
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
17.25 in
Belt Trade Size
L
Details
Application
General Industrial
Number of Teeth
46
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Industry Number
173L075
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 173L075, Number of Teeth 46, Pitch 0.375 in, Pitch Length 17.3 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.