Zoro Homepage

Timing Belt, 173L100, Trapezoidal

  • Mfr # 173L100

  • Zoro # G216212072


product price: $30.89
/ea

Key Features

Industry Number
173L100
Number of Teeth
46
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173L100
Zoro #
G216212072
UPC #
072053707113
Country of Origin
United States

Dimensions

Top Width
1 in
Belt Trade Size
L
Pitch Length
17.25 in

Details

Industry Number
173L100
Item
Timing Belt
Number of Teeth
46
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.375 in
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 173L100, Number of Teeth 46, Pitch 0.375 in, Pitch Length 17.3 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.