Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 174-3M-15, Curvilinear

  • Mfr # 174-3M-15

  • Zoro # G516212185


product price: $13.99
/ea

Key Features

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch Length
174 mm
Number of Teeth
58
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174-3M-15
Zoro #
G516212185
UPC #
072053889710
Country of Origin
United States

Dimensions

Pitch Length
174 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
58
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Tooth Shape
Curvilinear
Item
Timing Belt
Color
Black
Maximum Operating Temperature
212 Degrees F
Industry Number
174-3M-15
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 174-3M-15, Number of Teeth 58, Pitch 3 mm, Pitch Length 174 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.