Timing Belt, 174XL025, Trapezoidal
Mfr # 174XL025
Zoro # G316063994
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Industry Number
174XL025
Material
Neoprene
Top Width
1/4 in
Pitch Length
17.4 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174XL025
Zoro #
G316063994
UPC #
072053936971
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
17.4 in
Belt Trade Size
XL
Details
Industry Number
174XL025
Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
87
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 174XL025, Number of Teeth 87, Pitch 0.2 in, Pitch Length 17.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.