Zoro Homepage

Timing Belt, 1750XH200, Trapezoidal

  • Mfr # 1750XH200

  • Zoro # G716211735


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1750XH200
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.875 in
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750XH200
Zoro #
G716211735
UPC #
072053347074
Country of Origin
United States

Dimensions

Top Width
2 in
Belt Trade Size
XH
Pitch Length
175 in

Details

Industry Number
1750XH200
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.875 in
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Number of Teeth
200
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1750XH200, Number of Teeth 200, Pitch 0.875 in, Pitch Length 175 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.