Timing Belt, 1750XH300, Trapezoidal
Mfr # 1750XH300
Zoro # G716211742
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Tooth Location
One Side
Application
General Industrial
Belt Material
Neoprene
Belt Trade Size
XH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1750XH300
Zoro #
G716211742
UPC #
072053347128
Country of Origin
United States
Dimensions
Top Width
3 in
Belt Trade Size
XH
Pitch Length
175 in
Details
Tooth Location
One Side
Application
General Industrial
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Color
Black
Industry Number
1750XH300
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
200
Maximum Operating Temperature
212 Degrees F
Pitch
0.875 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1750XH300, Number of Teeth 200, Pitch 0.875 in, Pitch Length 175 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.