Timing Belt, 176L075, Trapezoidal
Mfr # 176L075
Zoro # G116211809
product price: $23.99
/eaKey Features
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176L075
Zoro #
G116211809
UPC #
072053936995
Country of Origin
United States
Dimensions
Pitch Length
17.63 in
Top Width
3/4 in
Belt Trade Size
L
Details
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Industry Number
176L075
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
47
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 176L075, Number of Teeth 47, Pitch 0.375 in, Pitch Length 17.6 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.