Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 176XL037, Trapezoidal

  • Mfr # 176XL037

  • Zoro # G616063687


product price: $14.79
/ea

Key Features

Pitch Length
17.6 in
Material
Neoprene
Industry Number
176XL037
Top Width
3/8 in
Number of Teeth
88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176XL037
Zoro #
G616063687
UPC #
072053937022
Country of Origin
United States

Dimensions

Pitch Length
17.6 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
176XL037
Item
Timing Belt
Number of Teeth
88
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 176XL037, Number of Teeth 88, Pitch 0.2 in, Pitch Length 17.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.