Zoro Homepage

Timing Belt, 177-3M-06, Curvilinear

  • Mfr # 177-3M-06

  • Zoro # G416064440


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Pitch Length
177 mm
Industry Number
177-3M-06
Material
Neoprene
Top Width
6 mm
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-3M-06
Zoro #
G416064440
UPC #
072053609295
Country of Origin
United States

Dimensions

Pitch Length
177 mm
Top Width
6 mm
Belt Trade Size
HTD

Details

Industry Number
177-3M-06
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
59
Pitch
3 mm
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Color
Black
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 177-3M-06, Number of Teeth 59, Pitch 3 mm, Pitch Length 177 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.