Timing Belt, 1778-14MGT-170
Mfr # 1778-14MGT-170
Zoro # G116063989
product price: $1,421.99
/ea
Free Shipping & Returns
Key Features
Material
Ethylene Elastomer
Top Width
170 mm
Pitch Length
1,778 mm
Industry Number
1778-14MGT-170
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1778-14MGT-170
Zoro #
G116063989
UPC #
770075790457
Country of Origin
United States
Dimensions
Top Width
170 mm
Pitch Length
1,778 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Industry Number
1778-14MGT-170
Item
Timing Belt
Color
Black
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Number of Teeth
127
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1778-14MGT-170, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.