Timing Belt, 1790-5M-25, Curvilinear
Mfr # 1790-5M-25
Zoro # G616212276
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Trade Size
HTD
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1790-5M-25
Zoro #
G616212276
UPC #
072053611410
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
1,790 mm
Top Width
25 mm
Details
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Industry Number
1790-5M-25
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
358
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1790-5M-25, Number of Teeth 358, Pitch 5 mm, Pitch Length 1,790 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.