Timing Belt, 8MGT-1440-36, Curvilinear
Mfr # 8MGT-1440-36
Zoro # G916090901
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
180
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1440-36
Zoro #
G916090901
UPC #
072053450996
Country of Origin
United States
Dimensions
Top Width
36 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,440 mm
Details
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
180
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
8 mm
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-1440-36
Belt Material
Polyurethane
Color
Blue
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-1440-36, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.