Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1800-5M-25, Curvilinear

  • Mfr # 1800-5M-25

  • Zoro # G616065711


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,800 mm
Material
Neoprene
Top Width
25 mm
Industry Number
1800-5M-25
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-5M-25
Zoro #
G616065711
UPC #
072053640434
Country of Origin
United States

Dimensions

Pitch Length
1,800 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1800-5M-25
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
360
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Tooth Shape
Curvilinear
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1800-5M-25, Number of Teeth 360, Pitch 5 mm, Pitch Length 1,800 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.