Zoro Homepage

Timing Belt, 1800-8MGT-85

  • Mfr # 1800-8MGT-85

  • Zoro # G416063825


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Industry Number
1800-8MGT-85
Material
Ethylene Elastomer
Pitch Length
1,800 mm
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-8MGT-85
Zoro #
G416063825
UPC #
770075790532
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
1,800 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
1800-8MGT-85
Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Pitch
8 mm
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
225
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1800-8MGT-85, Number of Teeth 225, Pitch 8 mm, Pitch Length 1,800 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.