Timing Belt, 1800XXH500, Trapezoidal
Mfr # 1800XXH500
Zoro # G116211878
product price: $1,713.99
/ea
Free Shipping & Returns
Key Features
Belt Series
PowerGrip(R) Timing Belts
Top Width
5 in
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1800XXH500
Zoro #
G116211878
UPC #
072053347760
Country of Origin
United States
Dimensions
Top Width
5 in
Pitch Length
18 in
Belt Trade Size
XXH
Details
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Pitch
1.25 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
144
Industry Number
1800XXH500
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1800XXH500, Number of Teeth 144, Pitch 1.25 in, Pitch Length 180 in, Tooth Location One Side, Top Width 5 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.