Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 180MXL025, Trapezoidal

  • Mfr # 180MXL025

  • Zoro # G516064388


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Pitch Length
18 in
Material
Neoprene
Top Width
1/4 in
Industry Number
180MXL025
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180MXL025
Zoro #
G516064388
UPC #
072053562606
Country of Origin
United States

Dimensions

Pitch Length
18 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
180MXL025
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
225
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 180MXL025, Number of Teeth 225, Pitch 0.08 in, Pitch Length 18 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.