Timing Belt, 180XL025, Trapezoidal
Mfr # 180XL025
Zoro # G016211930
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Application
General Industrial
Pitch
0.2 in
Top Width
1/4 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180XL025
Zoro #
G016211930
UPC #
072053562842
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
18 in
Belt Trade Size
XL
Details
Application
General Industrial
Pitch
0.2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Number of Teeth
90
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Industry Number
180XL025
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 180XL025, Number of Teeth 90, Pitch 0.2 in, Pitch Length 18 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.