Timing Belt, 183-3M-06, Curvilinear
Mfr # 183-3M-06
Zoro # G716064126
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Pitch Length
183 mm
Industry Number
183-3M-06
Top Width
6 mm
Material
Neoprene
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183-3M-06
Zoro #
G716064126
UPC #
072053889819
Country of Origin
United States
Dimensions
Pitch Length
183 mm
Top Width
6 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
183-3M-06
Material
Neoprene
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
61
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 183-3M-06, Number of Teeth 61, Pitch 3 mm, Pitch Length 183 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.