Timing Belt, 184MXL019, Trapezoidal
Mfr # 184MXL019
Zoro # G716064201
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Industry Number
184MXL019
Material
Neoprene
Top Width
3/16 in
Pitch Length
18.4 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184MXL019
Zoro #
G716064201
UPC #
072053889857
Country of Origin
United States
Dimensions
Top Width
3/16 in
Pitch Length
18.4 in
Belt Trade Size
MXL
Details
Industry Number
184MXL019
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
230
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 184MXL019, Number of Teeth 230, Pitch 0.08 in, Pitch Length 18.4 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.