Zoro Homepage

Timing Belt, 184MXL025, Trapezoidal

  • Mfr # 184MXL025

  • Zoro # G916063752


product price: $14.19
/ea

Key Features

Top Width
1/4 in
Industry Number
184MXL025
Material
Neoprene
Pitch Length
18.4 in
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184MXL025
Zoro #
G916063752
UPC #
072053889864
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
18.4 in
Belt Trade Size
MXL

Details

Industry Number
184MXL025
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.08 in
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Number of Teeth
230

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 184MXL025, Number of Teeth 230, Pitch 0.08 in, Pitch Length 18.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.