Timing Belt, 184XL037, Trapezoidal
Mfr # 184XL037
Zoro # G116063651
product price: $14.89
/eaKey Features
Top Width
3/8 in
Material
Neoprene
Industry Number
184XL037
Pitch Length
18.4 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184XL037
Zoro #
G116063651
UPC #
072053937084
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
18.4 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
184XL037
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Number of Teeth
92
Tooth Shape
Trapezoidal
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Pitch
0.2 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 184XL037, Number of Teeth 92, Pitch 0.2 in, Pitch Length 18.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.