Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 186-2MGT-06

  • Mfr # 186-2MGT-06

  • Zoro # G016212272


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Pitch Length
186 mm
Reinforcing Cord Material
Fiberglass
Top Width
6 mm
Pitch
2 mm
Application
Appliances, Business Machines, Servomotor Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186-2MGT-06
Zoro #
G016212272
UPC #
770075594239
Country of Origin
United States

Dimensions

Pitch Length
186 mm
Top Width
6 mm
Belt Trade Size
GT

Details

Reinforcing Cord Material
Fiberglass
Pitch
2 mm
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Industry Number
186-2MGT-06
Tooth Shape
Modified Curvilinear
Number of Teeth
93
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 186-2MGT-06, Number of Teeth 93, Pitch 2 mm, Pitch Length 186 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.