Timing Belt, 186XL037, Trapezoidal
Mfr # 186XL037
Zoro # G516063626
product price: $14.89
/eaKey Features
Material
Neoprene
Pitch Length
18.6 in
Top Width
3/8 in
Industry Number
186XL037
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
186XL037
Zoro #
G516063626
UPC #
072053937107
Country of Origin
United States
Dimensions
Pitch Length
18.6 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
186XL037
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
93
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.2 in
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 186XL037, Number of Teeth 93, Pitch 0.2 in, Pitch Length 18.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.