Zoro Homepage

Timing Belt, 188XL037, Trapezoidal

  • Mfr # 188XL037

  • Zoro # G816063685


product price: $8.99
/ea

Key Features

Industry Number
188XL037
Material
Neoprene
Top Width
3/8 in
Pitch Length
18.8 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188XL037
Zoro #
G816063685
UPC #
072053841312
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
18.8 in
Belt Trade Size
XL

Details

Industry Number
188XL037
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
94
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 188XL037, Number of Teeth 94, Pitch 0.2 in, Pitch Length 18.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.