Zoro Homepage

Timing Belt, 1890-14MGT-170

  • Mfr # 1890-14MGT-170

  • Zoro # G616211873


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Number of Teeth
135
Belt Trade Size
GT
Pitch
14 mm
Pitch Length
1,890 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890-14MGT-170
Zoro #
G616211873
UPC #
770075790556
Country of Origin
United States

Dimensions

Top Width
170 mm
Belt Trade Size
GT
Pitch Length
1,890 mm

Details

Item
Timing Belt
Number of Teeth
135
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Color
Black
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Industry Number
1890-14MGT-170

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1890-14MGT-170, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.