Zoro Homepage

Timing Belt, 1895-5M-15, Curvilinear

  • Mfr # 1895-5M-15

  • Zoro # G516063992


product price: $63.49
/ea

Key Features

Pitch Length
1,895 mm
Top Width
15 mm
Material
Neoprene
Industry Number
1895-5M-15
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1895-5M-15
Zoro #
G516063992
UPC #
072053611144
Country of Origin
United States

Dimensions

Pitch Length
1,895 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1895-5M-15
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
379
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1895-5M-15, Number of Teeth 379, Pitch 5 mm, Pitch Length 1,895 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.