Zoro Homepage

Timing Belt, 190XL025, Trapezoidal

  • Mfr # 190XL025

  • Zoro # G116211984


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Tooth Shape
Trapezoidal
Color
Black
Top Width
1/4 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190XL025
Zoro #
G116211984
UPC #
072053562859
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
19 in

Details

Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Industry Number
190XL025
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
95
Tooth Location
One Side
Pitch
0.2 in
Application
General Industrial
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 190XL025, Number of Teeth 95, Pitch 0.2 in, Pitch Length 19 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.