Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 192XL025, Trapezoidal

  • Mfr # 192XL025

  • Zoro # G716064003


product price: $14.19
/ea

Key Features

Material
Neoprene
Industry Number
192XL025
Top Width
1/4 in
Pitch Length
19.2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192XL025
Zoro #
G716064003
UPC #
072053937121
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
19.2 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
192XL025
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
96
Tooth Location
One Side
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 192XL025, Number of Teeth 96, Pitch 0.2 in, Pitch Length 19.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.