Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 192XL037, Trapezoidal

  • Mfr # 192XL037

  • Zoro # G916063530


product price: $15.69
/ea

Key Features

Industry Number
192XL037
Top Width
3/8 in
Pitch Length
19.2 in
Material
Neoprene
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192XL037
Zoro #
G916063530
UPC #
072053937138
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
19.2 in
Belt Trade Size
XL

Details

Industry Number
192XL037
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Pitch
0.2 in
Number of Teeth
96
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 192XL037, Number of Teeth 96, Pitch 0.2 in, Pitch Length 19.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.