Zoro Homepage

Timing Belt, 194XL037, Trapezoidal

  • Mfr # 194XL037

  • Zoro # G116063590


product price: $15.19
/ea

Key Features

Material
Neoprene
Industry Number
194XL037
Top Width
3/8 in
Pitch Length
19.4 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194XL037
Zoro #
G116063590
UPC #
072053937183
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
19.4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
194XL037
Application
General Industrial
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
97
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 194XL037, Number of Teeth 97, Pitch 0.2 in, Pitch Length 19.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.